Operator Adapter Universal Cutout, Cable Operator T, Steel

Item #: 788629

Cat #: WAMT

UPC: 783510280925

to view pricing and more.
Provides correct mounting pattern for specific disconnect model used with a Universal Disconnect Cutout. This Operator Adapter Universal Cutout, WAMT item, supplier Eaton Cutler Hammer Cable Oper T has a material of Steel colored Gray.

Overview

Provides correct mounting pattern for specific disconnect model used with a Universal Disconnect Cutout. This Operator Adapter Universal Cutout, WAMT item, supplier Eaton Cutler Hammer Cable Oper T has a material of Steel colored Gray.

Used on all nVent HOFFMAN Type 4 and 12 disconnect enclosures with a universal flange cutout. An operator adapter is required to install a disconnect in Bulletin A21, A28, A34, A35, and A4L3D HOFFMAN enclosures that have a universal cutout. Operator adapters include an adapter plate and additional components needed to interlock the master door with the disconnect operating mechanism. Installation instructions are included with each operator adapter. Each brand and type of disconnect requires a different operator adapter. Be sure to select the correct operator adapter and enclosure for the disconnect device selected. A 400A (or greater) disconnect switch and 600A (or greater) circuit breaker require the large handle. A 200A (or less) disconnect switch and 400A (or less) circuit breaker require a small handle.

Also known as: 783510280925, WAMT

Specifications

Color: Gray
Weight: 2 lb
Height: 10.560 in
Depth: 0.750 in
Finish: Powder Coated
Width: 2.640 in
Color: Gray
Height: 10.560 in
Finish: Powder Coated
Weight: 2 lb
Depth: 0.750 in
Width: 2.640 in