Cable, Pre-wired, 22AWG, 9 Twisted Pair, Shielded, 5.0m,(16.4')

Item #: 788639

Cat #: 1492-ACABLE050YF

UPC: 887172600463

to view pricing and more.
Documents & Guides
Cable, Pre-wired, for Analog Module, 22AWG, 9 Twisted Pair, Shielded, 5.0 meter, (16.4 Foot)

Overview

Cable, Pre-wired, for Analog Module, 22AWG, 9 Twisted Pair, Shielded, 5.0 meter, (16.4 Foot)
Also known as: 887172600463, 1492-ACABLE050YF

Specifications

Length: 5 m
Family / Style: 1492
Type: Analog Cable
Gauge: 22 AWG
Conductors: 9 Pair
Length: 5 m
Type: Analog Cable
Conductors: 9 Pair
Family / Style: 1492
Gauge: 22 AWG