
Tray Cable, Type TC-ER, 4/0 AWG Copper, 4 Conductor, PVC Jacket, 600V
Item #: 788650
Cat #: A34/004
UPC:
to view pricing and more.
Documents & Guides
Tray Cable, Type TC-ER, 4/0 AWG Copper, 4 Conductor w/Ground, PVC Jacket, 600V, PVC/Nylon Insulation, 90 Degree Celsius Rating
Overview
Tray Cable, Type TC-ER, 4/0 AWG Copper, 4 Conductor w/Ground, PVC Jacket, 600V, PVC/Nylon Insulation, 90 Degree Celsius Rating
Type TC-ER cable complies with the crush and impact requirements of metal-clad cable. It can be used when dropping out of cable tray to equipment or devices, and also where dropping from tray to tray.
Also known as: A34/004
Specifications
| Jacket: | PVC |
| Material: | Copper |
| Gauge: | 4/0 AWG |
| Conductors: | 4 |
| Jacket: | PVC |
| Gauge: | 4/0 AWG |
| Material: | Copper |
| Conductors: | 4 |