This product may not be available in all locations.
3
more

Transformer, 250VA, 1PH, 240 x 480 - 24/48, Buck-Boost
Item #: 78871
Cat #: 9T51B0207
UPC: 783173014448
to view pricing and more.
Documents & Guides
250 VA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz
Overview
250 VA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz
Also known as: 783173014448, 9T51B0207
Specifications
| Volt Amps: | 250 |
| Type: | Buck - Boost, Transformer |
| Phase: | 1 |
| Primary Voltage: | 240/480 |
| Volt Amps: | 250 |
| Phase: | 1 |
| Type: | Buck - Boost, Transformer |
| Primary Voltage: | 240/480 |