24" Rack Angles

Item #: 788729

Cat #: EWMR24S

UPC: 783510178949

Sign In or Register to view pricing and more.
Rack Angles, Square-Hole Rack Angles Fit Into AccessPlus Cabinets, Rack Units: 12, Fits 24 Inch Square, Material: Steel

Overview

Rack Angles, Square-Hole Rack Angles Fit Into AccessPlus Cabinets, Rack Units: 12, Fits 24 Inch Square, Material: Steel

The AccessPlus Rack Angles are used to mount 19in rack equipment inside the AccessPlus product. They have EIA universal spaced, 19-in. rack-mounting holes that are RU marked from bottom to top. The rack angle holes are either 10-32 tapped or square. Please note twenty mounting screws are included.

Also known as: 783510178949, EWMR24S

Specifications

Material: Steel
Finish: Zinc Plated
Weight: 2.700 lbs
Material: Steel
Weight: 2.700 lbs
Finish: Zinc Plated