This product may not be available in all locations.
2
more

Transformer, Machine Tool, 0.05kVA, 208/277/380-115/95, Open
Item #: 78878
Cat #: 9T58K0082
UPC: 783173120965
to view pricing and more.
Documents & Guides
Transformer, Machine Tool, 0.05 kVA, 208/277/380 - 115/95, Open
Overview
Transformer, Machine Tool, 0.05 kVA, 208/277/380 - 115/95, Open
Also known as: 783173120965, 9T58K0082
Specifications
| Volt Amps: | 50 |
| Type: | Industrial Control, Transformer |
| Primary Voltage: | 277, 380 |
| Secondary Voltage: | 95/115 |
| Volt Amps: | 50 |
| Primary Voltage: | 277, 380 |
| Type: | Industrial Control, Transformer |
| Secondary Voltage: | 95/115 |