Sign In or Register to view pricing and more.
Documents & Guides
18V Kit, Cordless Tool Kit, Includes: Hammer Drill (DCD950), Circular Saw (DC390), Reciprocating Saw (DC385), Impact Driver (DC825), Cut-Off Tool (DC411), Flexible Floodlight (DW919), (2) 18V XRP Batteries, Charger, Side Handle, Carbide Tipped Circular Sa
Overview
18V Kit, Cordless Tool Kit, Includes: Hammer Drill (DCD950), Circular Saw (DC390), Reciprocating Saw (DC385), Impact Driver (DC825), Cut-Off Tool (DC411), Flexible Floodlight (DW919), (2) 18V XRP Batteries, Charger, Side Handle, Carbide Tipped Circular Sa
DCD950 XRP™ 18 V cordless hammer drill with patented 3-speed all-metal transmission and 1/2 In. self-tightening chuck delivers 450 units watts out of maximum performance, faster application speed, and superior bit retention. DC390 XRP™ 18 V circular saw with 6-1/2 In. carbide blade can cut 2 x 4s at a 45-degree angle in a single pass. DC385 XRP™ 18 V cordless reciprocating saw with keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft. DC825 18 V impact driver provides 1,330 in-lbs of maximum torque, DC411 18 V cut-off tool with 6,500 RPM provides high power for cutting and grinding applications, and DW919 18 V flexible floodlight provides hands-free use. DEWALT® XRP™ battery provides long run-time and battery life.
Also known as: DCK655X
Specifications
Volts DC: | 18 |
Volts DC: | 18 |
Customer Reviews
No reviews for this product
(0)