FUTURE FLOOD 26W LED COOL ARM 480V 7X6

Item #: 788913

Cat #: FFLED26/480

UPC: 019813223803

Sign In or Register to view pricing and more.
Documents & Guides
FUTURE FLOOD 26W LED COOL ARM 480V 7X6 BRONZE

Overview

FUTURE FLOOD 26W LED COOL ARM 480V 7X6 BRONZE
Also known as: 019813223803, FFLED26/480

Specifications

Mounting: Arm
Wattage: 26
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
Lumens: 3961
Mounting: Arm
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 26
Color: Bronze
Lumens: 3961