This product may not be available in all locations.
3
more

Starter/Contactor, Replacement Coil, 480VAC, Size 2
Item #: 78895
Cat #: CR15D22G004
UPC: 783166314074
to view pricing and more.
Documents & Guides
Starter/Contactor, Replacement Coil, 480 Volt AC, Size 2
Overview
Starter/Contactor, Replacement Coil, 480 Volt AC, Size 2
Also known as: 783166314074, CR15D22G004
Specifications
| Type: | Replacement, Coil |
| Mounting: | Device |
| Volts AC Control: | 480 |
| Size: | 2 |
| Type: | Replacement, Coil |
| Volts AC Control: | 480 |
| Mounting: | Device |
| Size: | 2 |