Wireway, Type 1, Screw Cover, 3" x 3" x 18", Steel, Gray, No KOs

Item #: 788957

Cat #: 3318GNK

UPC: 782051302004

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 3 Inch Wide, 3 Inch Deep, 1-1/2 Foot Length, 16 Gauge Steel, ANSI 61 Gray Acrylic Electrocoat Finish, No Knockouts.

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 3 Inch Wide, 3 Inch Deep, 1-1/2 Foot Length, 16 Gauge Steel, ANSI 61 Gray Acrylic Electrocoat Finish, No Knockouts.
Also known as: 782051302004, 3318GNK

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Length: 18 in
Height: 3 in
Width: 3 in
Color: Gray
Length: 18 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 3 in