Wireway, Type 1, Screw Cover, 3" x 3" x 36", Steel, Gray, No KOs

Item #: 788958

Cat #: 3336-G-NK

UPC: 782051302202

to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 3 Inch Wide, 3 Inch Deep, 3 Foot Length, 16 Gauge Steel, ANSI 61 Gray Acrylic Electrocoat Finish, No Knockouts

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 3 Inch Wide, 3 Inch Deep, 3 Foot Length, 16 Gauge Steel, ANSI 61 Gray Acrylic Electrocoat Finish, No Knockouts
Also known as: 782051302202, 3336-G-NK

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 36 in
Material: Steel
Height: 3 in
Width: 3 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Length: 36 in
Height: 3 in