48.00 Sc Straight Section W/o Ko

Item #: 788959

Cat #: 3348-G-NK

UPC: 782051302301

Sign In or Register to view pricing and more.
Documents & Guides
48.00 Sc Straight Section W/o Ko

Overview

48.00 Sc Straight Section W/o Ko
Also known as: 782051302301, 3348-G-NK

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Length: 48 in
Height: 3 in
Width: 3 in
Color: Gray
Length: 48 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 3 in