PS Dry Capacitor

Item #: 788975

Cat #: 40-028-D

UPC: 765364005701

to view pricing and more.
Documents & Guides
250W PS Dry Capacitor, 17 MFD, 400 VAC

Overview

250W PS Dry Capacitor, 17 MFD, 400 VAC
Also known as: 765364005701, 40-028-D

Specifications

Type: Capacitor
Wattage: 250
Volts AC: 400
Light Technology: HID
Type: Capacitor
Volts AC: 400
Wattage: 250
Light Technology: HID