Dry Capacitor

Item #: 788980

Cat #: 40-001-D

UPC: 765364750212

Sign In or Register to view pricing and more.
Documents & Guides
Dry Capacitor, 250W, 35MFD, 280VAC

Overview

Dry Capacitor, 250W, 35MFD, 280VAC
Also known as: 765364750212, 40-001-D

Specifications

Type: Capacitor
Wattage: 250
Light Technology: HID
Type: Capacitor
Light Technology: HID
Wattage: 250