Hc Wireway Elbow Inside 6x6

Item #: 789037

Cat #: 66-FL-IN

UPC: 782051124040

to view pricing and more.
Documents & Guides
Circ-a-w 66flin Inside Elb

Overview

Circ-a-w 66flin Inside Elb
Also known as: 782051124040, 66-FL-IN

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Angle: 90°