This product may not be available in all locations.
3
more

Contactor, Lighting, 30A, 4P, 277VAC Coil, Electrically Held
Item #: 78908
Cat #: CR463L40ANA10A0
UPC: 783166620823
to view pricing and more.
Documents & Guides
Contactor, Lighting, Electrically Held, 30 Amp, 277 Volt AC Coil, 4-Pole, Normally Open Contacts, NEMA 1 Enclosure
Overview
Contactor, Lighting, Electrically Held, 30 Amp, 277 Volt AC Coil, 4-Pole, Normally Open Contacts, NEMA 1 Enclosure
Also known as: 783166620823, CR463L40ANA10A0
Specifications
| Volts AC Control: | 277 |
| Type: | Contactor, Lighting |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 30 |
| Poles: | 4 |
| Volts AC Control: | 277 |
| IP/NEMA Rating: | NEMA 1 |
| Poles: | 4 |
| Type: | Contactor, Lighting |
| Amps: | 30 |