SLK 2 Pole Paired Y-Tap Breakaway, Set Screw Type, 1 Fused (Hot), 1 Fused (Neutral)

Item #: 789168

Cat #: 30-S2222P

UPC: 783250743292

to view pricing and more.
Documents & Guides
SLK 2 Pole Paired Y-Tap Breakaway, Set Screw Type, 1 Fused (Hot), 1 Fused (Neutral), 2 Wire Line Side 2-14 AWG, 2 Wire Load Side 2-14 AWG, Thermoplastic, Orange

Overview

SLK 2 Pole Paired Y-Tap Breakaway, Set Screw Type, 1 Fused (Hot), 1 Fused (Neutral), 2 Wire Line Side 2-14 AWG, 2 Wire Load Side 2-14 AWG, Thermoplastic, Orange

Designed for demanding submersible installations and listed to UL486D, these SLK Disconnect Fuse Kits deliver dependable performance, rugged durability, and easy field identification. The bright orange construction improves visibility during installation and maintenance, while thermoplastic elastomer boots provide excellent environmental protection and long service life.

Also known as: 783250743292, 30-S2222P

Features & Benefits

  • Listed for submersible installations per UL486D, not intended for continuous submersion
  • Bright orange for ease of visibility
  • Breakaway or non-breakaway
  • On Breakaway versions, fuse stays in de-energized load side when disconnected
  • In-Line or Y-Tap versions available
  • Dual (hot/hot) and Paired (hot/neutral) configurations available
  • Neutral (i.e., non-fused) versions include dummy fuse
  • Rated for copper and aluminum
  • Crimp or set screw wire termination
  • One or two wires on line or load side

Specifications

Color: Orange
Volts AC: 600
Standards: California Proposition 65
Material: Thermoplastic Elastomer (TPE)
Allowable Gauge Range: 14 - 2
Color: Orange
Standards: California Proposition 65
Allowable Gauge Range: 14 - 2
Volts AC: 600
Material: Thermoplastic Elastomer (TPE)