This product has been discontinued.

Heat Shrink Thin, TFE, 16 AWG Dia, Clear
Item #: 789192
Cat #: HSTTT09-48-Q
UPC: 074983374281
to view pricing and more.
Documents & Guides
Thin wall TFE heat shrink, 16 AWG (2.3mm) diameter, polytetrafluoroethylene (TFE), clear, 25 pc. package quantity.
Overview
Thin wall TFE heat shrink, 16 AWG (2.3mm) diameter, polytetrafluoroethylene (TFE), clear, 25 pc. package quantity.
Also known as: 074983374281, HSTTT09-48-Q
Specifications
| Length: | 4 in |
| Length: | 4 in |