This product may not be available in all locations.

cable for power supply - 10m - 1 female connector
Item #: 789201
Cat #: VW3L30001R100
UPC: 389118367596
to view pricing and more.
Documents & Guides
cable for power supply - 10m - 1 female connector
Overview
cable for power supply - 10m - 1 female connector
This product is part of the Lexium ILA, ILE, ILS range, an offer of connection accessories for drives with industrial connectors for power supply. The cable for drives with industrial connectors for power supply. It is furnished with 2-pin 1 female connector for electrical connection. Its dimensions are 10m (length). It weighs 0.609kg. It is suitable for printing, paper, packaging, handling, labelling, textile industry, electronics manufacture and medical technology applications. It meets DESINA standards. Lexium integrated drives integrate motor, positioning controller, power electronics, Fieldbus and safety function in a single device. Integrated drives for motion control with stepper, servo or brushless DC motor.
Also known as: 389118367596, VW3L30001R100
Specifications
| Type: | Connection Cable, Drive |
| Standards: | California Proposition 65 |
| Type: | Connection Cable, Drive |
| Standards: | California Proposition 65 |