Operator Adapter Universal Cutout, Cable Operator F, Steel

Item #: 789310

Cat #: WAMTF

UPC: 783510291327

Sign In or Register to view pricing and more.
Provides correct mounting pattern for specific disconnect model used with a Universal Disconnect Cutout. This Operator Adapter Universal Cutout, WAMTF item, supplier Eaton Cutler Hammer Cable Oper F has a material of Steel colored Gray.

Overview

Provides correct mounting pattern for specific disconnect model used with a Universal Disconnect Cutout. This Operator Adapter Universal Cutout, WAMTF item, supplier Eaton Cutler Hammer Cable Oper F has a material of Steel colored Gray.

Used on all nVent HOFFMAN® Type 4 and 12 disconnect enclosures with a universal flange cutout. An operator adapter is required to install a disconnect in Bulletin A21, A28, A34 and A4L3D HOFFMAN enclosures that have a universal cutout. Operator adapters include an adapter plate and additional components needed to interlock the master door with the disconnect operating mechanism.

Also known as: 783510291327, WAMTF

Specifications

Color: Gray
Height: 10.560 in
Depth: 0.500 in
Finish: Powder Coated
Width: 2.440 in
Weight: 1.400 lb
Color: Gray
Depth: 0.500 in
Width: 2.440 in
Height: 10.560 in
Finish: Powder Coated
Weight: 1.400 lb