REXEL logo

Round Head Machine Screw, Slotted/Phillips, 6-32 x 1/2", Steel, 100/PK

Item #: 789346
Cat #: 632X12RHCMSZJ
UPC: 705591960947
Sign In or Register to view pricing and more.
Documents & Guides
Round Head Machine Screw, Slotted/Phillips, 6-32 x 1/2", Steel, Zinc Plated, 100/PK, Order of 1 Each = Jar of 100

Overview

Round Head Machine Screw, Slotted/Phillips, 6-32 x 1/2", Steel, Zinc Plated, 100/PK, Order of 1 Each = Jar of 100
Also known as: 705591960947, 632X12RHCMSZJ

Specifications

Length: 1/2 in
Drive: Phillips, Slotted
Diameter: # 6
Material: Steel
Finish: Zinc Plated
Screw Head: Round Head
Length: 1/2 in
Diameter: # 6
Finish: Zinc Plated
Drive: Phillips, Slotted
Material: Steel
Screw Head: Round Head

Customer Reviews

No reviews for this product
(0)