This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
RadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Goldstone
Overview
RadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Goldstone
RadioRa2 C.L multi-location dimmer 150W CFL/LED or 600W inc/hal 120V in goldstone
Also known as: RRD-6CL-GS
Specifications
Wattage: | 600 |
Type: | Magnetic Low-Voltage, Multi-Location |
Volts AC: | 120 |
Mounting: | Surface |
Color: | Goldstone |
Light Technology: | Halogen, Incandescent |
Wattage: | 600 |
Volts AC: | 120 |
Color: | Goldstone |
Type: | Magnetic Low-Voltage, Multi-Location |
Mounting: | Surface |
Light Technology: | Halogen, Incandescent |
Customer Reviews
No reviews for this product
(0)