SHOCKWAVE™ Magnetic NUTDRIVER, 5/16"

Item #: 789461

Cat #: 49-66-4703

UPC: 045242213894

to view pricing and more.
Documents & Guides
SHOCKWAVE™Magnetic Nut Driver 5/16", Length: 1-7/8", Alloy76™ Steel, Designed For Heavy-Duty Impact Applications

Overview

SHOCKWAVE™Magnetic Nut Driver 5/16", Length: 1-7/8", Alloy76™ Steel, Designed For Heavy-Duty Impact Applications

Milwaukee® SHOCKWAVE™ Impact Duty™ magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ impact duty magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

Also known as: 045242213894, 49-66-4703

Features & Benefits

  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong martensite tip for secure grip
  • Color-coded band for easy size identification
  • Chamfered edge to allow for fastening in tight spaces

Specifications

Size: 5/16 in
Material: Alloy Steel
Size: 5/16 in
Material: Alloy Steel