RadioRA 2 Dimmer, 600W, Ivory

Item #: 789718
Cat #: RRD-6CL-IV
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
RadioRA 2 Dimmer, 600W, IvoryRadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Ivory

Overview

RadioRA 2 Dimmer, 600W, IvoryRadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Ivory
RadioRa2 C.L multi-location dimmer 150W CFL/LED or 600W inc/hal 120V in ivory
Also known as: RRD-6CL-IV

Specifications

Wattage: 600
Volts AC: 120
Mounting: Surface
Color: Ivory
Light Technology: Halogen
Wattage: 600
Mounting: Surface
Light Technology: Halogen
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)