REXEL logo

Safety Vest, Viz-Pro 2 - Size: XX-Large, Orange

Item #: 789727
Cat #: AV2-10E2L
UPC: 879501003205
Sign In or Register to view pricing and more.
Safety Vest, Viz-Pro 2, Class 2, Color: Orange, Material: Polyester Mesh, Closure: Zipper Size: XX-Large.

Product Overview

Safety Vest, Viz-Pro 2, Class 2, Color: Orange, Material: Polyester Mesh, Closure: Zipper Size: XX-Large.
Also known as: 879501003205, AV2-10E2L
Frequently Bought Together (39)
Lift Safety
AV2-10E1L Safety Vest, Viz-Pro 2 - Size: X-Large, Orange
Lift Safety
AVV-10EL Safety Vest, Viz-Pro - Size: Large, Orange
Lift Safety
AVV-10E1L Safety Vest, Viz-Pro - Size: X-Large, Orange
Lift Safety
AV2-10EL Safety Vest, Viz-Pro 2 - Size: Large, Orange
Lift Safety
AV2-10L2L Safety Vest, Viz-Pro 2 - Size: XX-Large, Yellow
Lift Safety
ESE-6C Sectorlite Protective Eyewear, Frameless, Clear
Dottie
SFTWR Front Brim Hard Hat, 6-Pt Suspension - White
Dottie
SFTW Front Brim Hard Hat, 4-Pt Suspension - White
3M
H-801R H-800 Series Hard Hat, Full Brim, White
Lift Safety
EHD-8C Black Protective Hybrid - Adjustable, Clear
Lift Safety
AV2-10L1L Safety Vest, Viz-Pro 2 - Size: X-Large, Yellow
nVent Caddy
BC Beam Clamp, 1/2" Flange
Lift Safety
AV2-10E1L Safety Vest, Viz-Pro 2 - Size: X-Large, Orange
Lift Safety
AV2-10EL Safety Vest, Viz-Pro 2 - Size: Large, Orange
Lift Safety
AV2-10EM Safety Vest, Viz-Pro 2 - Size: Medium, Orange
3M
DT8IW Utility Duct Tape, Silver, 1.88" x 60 Yards
Lift Safety
ESR-6ST Strobe Protective Eyewear - Silver, Smoke
Lift Safety
GPL-10YL Latex Dip Glove, Large *** Discontinued ***
Lift Safety
GPL-10Y1L Latex Dip Glove, X-Large *** Discontinued ***
DEWALT
DCF610S2 12V Cordless Screwdriver Kit
Multiple
GRC075 3/4" Galvanized Coupling
Appleton
APP170IG Conduit Body Cover/Gasket, 1/2", Form 7, Steel
Leviton
5469-C 20 Amp Connector,250V, 6-20R, Nylon, Black/White
CRC
18204 Upside Down Marking Paint, 20oz Aerosol Can, Orange
Lift Safety
GNX-1KM Black Disposable Gloves - Medium, 100 per Box
Lift Safety
EFR-6C Flanker Protective Eyewear - Translucent, Clear
Hubbell-Raco
2908 EMT Compression Connector, 2", Steel
CRC
18203 Upside Down Marking Paint, 15oz Aerosol Can, Green
Hubbell-Raco
2088 EMT Conduit Strap, 1-Hole, 2", Steel
Eaton B-Line
16166-SC-NK Pull Box, NEMA 1, Screw Cover, 16" x 16" x 6", Painted, No KOs
Multiple
THHN10STRBLU500RL 10 AWG THHN/THWN Stranded Copper, Blue 500'
Multiple
TFFN16STRGRY500RL 16 AWG TFFN, Gray, 500'
Multiple
TFFN16STRPUR500RL 16 AWG TFFN, Purple, 500'
Multiple
4009060ELB 4" Sch 40 90 Deg X 60" Elbow
Multiple
4009036ELB PVC 90° Sweep Elbow, 4", 36" Radius, Schedule 40
CRC
18202 Upside Down Marking Paint, 15oz Aerosol Can, Blue
Direct Item LIS DIRECT ITEM
CRC
18100 Red Enamel Spray Paint, Rust Proof - 15oz Aerosol Can
Arlington
HL100 Pulling Elbow, EMT/Rigid, Set Screw/Threaded, 1", Zinc Die Cast

Specifications

Type: Vest, Class 2
Material: Polyester
Color: Orange
Size: XXL
Type: Vest, Class 2
Color: Orange
Material: Polyester
Size: XXL

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)