
3G WP BOX (7) 1/2 IN. OUTLETS - GRAY
Item #: 789782
Cat #: TB750S
UPC: 092326112642
to view pricing and more.
Documents & Guides
3G WP BOX (7) 1/2 IN. OUTLETS - GRAY
Overview
3G WP BOX (7) 1/2 IN. OUTLETS - GRAY
The TB Series of 3-Gang outlet boxes are made of superior commercial quality die-cast metal construction with a premium powder coat finish. The TB Series of outlet boxes are available in seven (7) 3/4 inch or one (1) inch hole configurations. The outlet boxes are listed with UL, NEC Compliant and are NEC Compliant.
Also known as: 092326112642, TB750S
Features & Benefits
- Superior commercial quality die cast metal construction
- Premium powdercoat finish
- Closure plugs, ground screw and mounting hardware included
- Installation instructions included
Specifications
| Gangs: | 3 |
| Standards: | California Proposition 65 |
| Threaded Outlet Diameter: | 1/2 in |
| Number of Threaded Outlets: | 7 |
| Gangs: | 3 |
| Threaded Outlet Diameter: | 1/2 in |
| Standards: | California Proposition 65 |
| Number of Threaded Outlets: | 7 |