4' Resi-Cloud Lightpuff

Item #: 789885
Cat #: WSC432R
UPC: 080083525843
Sign In or Register to view pricing and more.
Documents & Guides
Life Puff, Dimensions: 1-1/2x4', 4 Lamp, 32W, T8, Residential, Softside Cloud.

Overview

Life Puff, Dimensions: 1-1/2x4', 4 Lamp, 32W, T8, Residential, Softside Cloud.
2 Lamp or 4 lamp, 4 ft. fluorescent softside cloud.
Also known as: 080083525843, WSC432R, vent light

Specifications

Volts AC: 120/277
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC: 120/277
Length: 4 ft, 48 in
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)