DAI HEDGMC4PNSSG 26.5 K LUMENS C1

Item #: 789965

Cat #: HEDGMC4PNSSG

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
DAI HEDGMC4PNSSG 26.5 K LUMENS C1 DIV II LED HIGHBAY

Overview

DAI HEDGMC4PNSSG 26.5 K LUMENS C1 DIV II LED HIGHBAY
Also known as: HEDGMC4PNSSG

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 212
Lumens: 26500
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 26500
Volts AC Range: 120 - 277
Wattage: 212
Light Technology: LED