Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 790013

Cat #: FDC2050

UPC: 786679620502

Sign In or Register to view pricing and more.
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fdc, Cable In/cable Out,2-pole, 50 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fdc, Cable In/cable Out,2-pole, 50 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679620502, FDC2050

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 600
Amps: 50
Mounting: Panel
Poles: 2
Amps: 50
Volts DC: 250
Volts AC: 600