BUSS HM25030-2CR Fuse Block, Class

Item #: 790053
Cat #: HM25030-2CR
UPC: 051712512787
Sign In or Register to view pricing and more.
Documents & Guides
BUS HM25030-2CR FUSE BLOCK C

Overview

BUS HM25030-2CR FUSE BLOCK C
Also known as: 051712512787, HM25030-2CR

Specifications

Poles: 2
Mounting: Surface
Amps: 30
Material: Thermoplastic
Class: H
Volts AC: 250
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Class: H
Interrupt Rating AC: 10 kA
Mounting: Surface
Material: Thermoplastic
Volts AC: 250

Customer Reviews

No reviews for this product
(0)