BUSS RM25030-3CR Fuse Block, Class
Item #:
790066
Cat #:
RM25030-3CR
UPC:
051712511292
Sign In or Register to view pricing and more.
Documents & Guides
*FUSE BLOCK CLASS R 250V 30A 3 POLE *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Overview
*FUSE BLOCK CLASS R 250V 30A 3 POLE *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Also known as: 051712511292, RM25030-3CR
Specifications
Poles: | 3 |
Mounting: | DIN Rail |
Amps: | 30 |
Material: | Thermoplastic |
Class: | R |
Volts AC: | 250 |
Interrupt Rating AC: | 200 kA |
Family / Style: | RM250 |
Poles: | 3 |
Amps: | 30 |
Class: | R |
Interrupt Rating AC: | 200 kA |
Mounting: | DIN Rail |
Material: | Thermoplastic |
Volts AC: | 250 |
Family / Style: | RM250 |
Customer Reviews
No reviews for this product
(0)