High Bay

Item #: 790252
Cat #: IBZ654LWDGEB10PS90
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
I-BEAM Fluorescent High Bay , 6-lamp, 54W, T5HO, lamps installed, Wide distribution , 90¬ program start T5HO ballast., SKU - 212UAN

Overview

I-BEAM Fluorescent High Bay , 6-lamp, 54W, T5HO, lamps installed, Wide distribution , 90¬ program start T5HO ballast., SKU - 212UAN
Also known as: IBZ654LWDGEB10PS90

Specifications

Volts AC: 120-277
Wattage: 54
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Volts AC: 120-277
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 54
Color: White

Customer Reviews

No reviews for this product
(0)