This product has been discontinued.

Heat Shrink, Thin-Wall, 1/16", Clear, 25' Reel
Item #: 79030
Cat #: HSTT06-QC
UPC: 074983905782
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin-Wall, 1/16", Clear, 25' ReelHeat Shrink, Thin-Wall, 1/16", Clear, 25 Foot Reel, .063" Nominal Diameter, .063" Min. Expanded I.D., .031" Max. Recovered I.D., .017" Nominal Recovered Wall Thickness
Overview
Heat Shrink, Thin-Wall, 1/16", Clear, 25' ReelHeat Shrink, Thin-Wall, 1/16", Clear, 25 Foot Reel, .063" Nominal Diameter, .063" Min. Expanded I.D., .031" Max. Recovered I.D., .017" Nominal Recovered Wall Thickness
Also known as: 074983905782, HSTT06-QC
Specifications
| Color: | Clear |
| Length: | 25 ft |
| Diameter: | 1/16 in |
| Volts AC: | 600 |
| Color: | Clear |
| Diameter: | 1/16 in |
| Length: | 25 ft |
| Volts AC: | 600 |