SAWZALL® Standard Metal Blades, 6" (100PK)

Item #: 790378

Cat #: 48-01-7186

UPC: 045242083695

to view pricing and more.
Documents & Guides
SAWZALL® Standard Metal Blades, Length: 6", TPI: 24, Cuts: EMT/Tube|Duct/Sheet Metal, 100 Pack (Bulk)

Overview

SAWZALL® Standard Metal Blades, Length: 6", TPI: 24, Cuts: EMT/Tube|Duct/Sheet Metal, 100 Pack (Bulk)

Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.

Also known as: 045242083695, 48-01-7186

Features & Benefits

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • Matrix II bi-metal teeth for greater durability.
  • 1/2 in. universal shank

Specifications

Type: Reciprocating Saw Blade
Length: 6 in
Type: Reciprocating Saw Blade
Length: 6 in