THQP 1 POLE 120/240V 10K IC 35 AMP

Item #: 79038

Cat #: THQP135

UPC: 783164134445

to view pricing and more.
Documents & Guides
THQP breakers are a smaller, smarter solution for today's cost- and quality-conscious contractors and homeowners. Half the width and identical in design in comparison to standard breakers, they allow use of smaller load centers and for maximum savings of space and money. GE is the only manufacturer that gives you this cost advantage without sacrificing flexibility. The THQP135 breaker features a 1/2" width, 1 pole, an ampere rating of 35 A, an interrupting rating of 10kAIC, and a voltage rating of 120/240V.

Overview

THQP breakers are a smaller, smarter solution for today's cost- and quality-conscious contractors and homeowners. Half the width and identical in design in comparison to standard breakers, they allow use of smaller load centers and for maximum savings of space and money. GE is the only manufacturer that gives you this cost advantage without sacrificing flexibility. The THQP135 breaker features a 1/2" width, 1 pole, an ampere rating of 35 A, an interrupting rating of 10kAIC, and a voltage rating of 120/240V.
Also known as: 783164134445, THQP135

Specifications

Poles: 1
Family / Style: Q Line
Poles: 1
Family / Style: Q Line