MILW 48-01-7187 BLADE 14T 9L THIN K

Item #: 790380

Cat #: 48-01-7187

UPC: 045242083510

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MILWAUKEE 48-01-7187 1=1 ONLY SOLD IN PACKAGES OF 100 PRICED PER EACH BLADE 1=1 SAWZALL BLADE 14T 9" LENGTH

Overview

MILWAUKEE 48-01-7187 1=1 ONLY SOLD IN PACKAGES OF 100 PRICED PER EACH BLADE 1=1 SAWZALL BLADE 14T 9" LENGTH

Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.

Also known as: 045242083510, 48-01-7187

Features & Benefits

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • Matrix II bi-metal teeth for greater durability.
  • 1/2 in. universal shank

Specifications

No Specifications Available