1
more

SAWZALL® TORCH Metal Demo Blades, 12", 100PK
Item #: 790404
Cat #: 48-01-7789
UPC: 045242083817
to view pricing and more.
Documents & Guides
SAWZALL® TORCH Metal Demolition Blades, For Rigid Conduit|Strut, Ice Hardened For Up To 50 Percent Longer Life, Unique Combination Of Relief Angles Forms A Radius On The Back Of The Tooth That Reduces Stress Build-up During Cutting And Substantially Extends Blade Life, Length: 12 Inch, TPI: 18, 1 = Pack of 100
Overview
SAWZALL® TORCH Metal Demolition Blades, For Rigid Conduit|Strut, Ice Hardened For Up To 50 Percent Longer Life, Unique Combination Of Relief Angles Forms A Radius On The Back Of The Tooth That Reduces Stress Build-up During Cutting And Substantially Extends Blade Life, Length: 12 Inch, TPI: 18, 1 = Pack of 100
THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.
Also known as: 045242083817, 48-01-7789
Features & Benefits
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
- The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts.
- Matrix II bi-metal teeth for greater durability
Specifications
| Length: | 12 in |
| Length: | 12 in |