1/2" Liquidtight Steel Flex, Very Flexible, Non-UL, Black, 100' Coil

Item #: 790475

Cat #: 036012

UPC: 714118360122

to view pricing and more.
Documents & Guides
1/2 Inch Liquidtight Steel Flex, Very Flexiblet, Non-Ul, Steel Core, PVC Jacket, Black, 100 Foot Coil

Overview

1/2 Inch Liquidtight Steel Flex, Very Flexiblet, Non-Ul, Steel Core, PVC Jacket, Black, 100 Foot Coil

Constructed of continuously interlocked hot dipped zinc galvanized steel core for exceptional crush and corrosion resistance. 

Also known as: 714118360122, 036012

Specifications

Diameter: 1/2 in
Length: 100 ft
Jacket: PVC
Color: Black
Material: Steel
Package Type: Coil
Type: Non-UL Very Flexible
Family / Style: SEALTITE®
Diameter: 1/2 in
Jacket: PVC
Material: Steel
Type: Non-UL Very Flexible
Length: 100 ft
Color: Black
Package Type: Coil
Family / Style: SEALTITE®