3/4" Liquidtight Steel Flex, Very Flexible, Non-UL, Black, 100' Coil

Item #: 790478

Cat #: 036022

UPC: 714118360221

to view pricing and more.
Documents & Guides
3/4 Inch Liquidtight Steel Flex, Very Flexiblet, Non-Ul, Steel Core, PVC Jacket, Black, 100 Foot Coil

Overview

3/4 Inch Liquidtight Steel Flex, Very Flexiblet, Non-Ul, Steel Core, PVC Jacket, Black, 100 Foot Coil

Constructed of continuously interlocked hot dipped zinc galvanized steel core for exceptional crush and corrosion resistance. 

Also known as: 714118360221, 036022

Specifications

Diameter: 3/4 in
Length: 100 ft
Jacket: PVC
Color: Black
Material: Steel
Package Type: Coil
Type: Non-UL Very Flexible
Family / Style: SEALTITE®
Diameter: 3/4 in
Jacket: PVC
Material: Steel
Type: Non-UL Very Flexible
Length: 100 ft
Color: Black
Package Type: Coil
Family / Style: SEALTITE®