Breaker, 60A, 2P, 120/240V, Q-Line, 10 kAIC

Item #: 79049

Cat #: THQC2160

UPC: 783164150971

to view pricing and more.
Documents & Guides
60 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120/240 VAC.

Overview

60 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164150971, THQC2160

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Type: Cable-In / Cable-Out, Miniature Industrial, Breaker
Amps: 60
Family / Style: Q Line
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Amps: 60
Interrupt Rating DC: 10 kA
Poles: 2
Type: Cable-In / Cable-Out, Miniature Industrial, Breaker
Family / Style: Q Line
Interrupt Rating AC: 10 kA