HOF HB01069 FLEX TERM 55MMX28 30X10

Item #: 790522

Cat #: HB01069

UPC: 783510194918

to view pricing and more.
Documents & Guides
HOF HB01069 FLEX TERM 55MMX28 30X10 TT TTT

Overview

HOF HB01069 FLEX TERM 55MMX28 30X10 TT TTT
Also known as: 783510194918, HB01069

Specifications

Volts AC: 600
Height: 2.050 in
Width: 2.830 in
Depth: 3.430 in
Volts AC: 600
Width: 2.830 in
Height: 2.050 in
Depth: 3.430 in