LED Floodlight

Item #: 790529

Cat #: LL1000W

UPC: 050169917565

Sign In or Register to view pricing and more.
Documents & Guides
BELL® Weatherproof LED Floodlight, 13W, 1000 Lumens, 3000K, Finish: White.

Overview

BELL® Weatherproof LED Floodlight, 13W, 1000 Lumens, 3000K, Finish: White.
Also known as: 050169917565, LL1000W

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Multi-directional swivel joint
  • Tempered glass lens
  • Long life: 50,000 hours
  • Innovative no-tool easy mount
  • 120V, 60 Hz

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Wattage: 13
Color: White
Standards: California Proposition 65
Light Technology: LED
IP/NEMA Rating: NEMA 3R
Lumens: 1000
Wattage: 13
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Color Temperature: 3000 (Warm White)
Color: White
Light Technology: LED