Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S11392

Item #: 790555
Cat #: S1958
UPC: 045923019586
Sign In or Register to view pricing and more.
Documents & Guides
35 Watt; Halogen; MR16; FRB; 2000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt

Overview

35 Watt; Halogen; MR16; FRB; 2000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt
Also known as: 045923019586, S1958

Specifications

Wattage: 35
Color Temperature: 2900 (Warm White)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 100
Lumens: 350
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Wattage: 35
Shape: MR16 (Mini Reflector)
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: 2-Pin (GU5.3)
Color Temperature: 2900 (Warm White)
Volts AC: 12
Lumens: 350
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)