This product may not be available in all locations.
Breaker, Frame Only, Spectra Series, 7A, 600V, 3P, 65kAIC
Item #:
79059
Cat #:
SELA36AI0007
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Frame Only, Spectra Series, 7 Amp, 600 Volt AC, 3-Pole, 65kAIC @ 480 Volt AC
Overview
Breaker, Frame Only, Spectra Series, 7 Amp, 600 Volt AC, 3-Pole, 65kAIC @ 480 Volt AC
Also known as: SELA36AI0007
Specifications
Poles: | 3 |
Volts AC: | 480 |
Amps: | 7 |
Family / Style: | Spectra |
Interrupt Rating AC: | 65 kA |
Poles: | 3 |
Amps: | 7 |
Interrupt Rating AC: | 65 kA |
Volts AC: | 480 |
Family / Style: | Spectra |
Customer Reviews
No reviews for this product
(0)