1/4 X 2 X 4IN 3-FLAT FAST DRILLING SECURE-GRIP HAMMER-DRILL BIT

Item #: 790599

Cat #: 48-20-8910

UPC: 045242098798

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MIL 48-20-8910 1/4 X 2 X 4IN

Overview

MIL 48-20-8910 1/4 X 2 X 4IN

Milwaukee® 3-Flat Secure-Grip™ hammer-drill bits drill faster and last longer than others on the market. The 3-flat secure-grip shank fits in all 1/2 in. three-jaw hammer-drill chucks and maintains unyielding bit hold with heavy torsional loads. Designed especially for conical anchor, concrete screw, nail-in and hollow wall anchor applications, the bit provides superior performance through its reinforced flute geometry and Carbide tip design. Milwaukee offers a complete range of 3-flat secure-grip hammer-drill bits in diameters from 1/8 in. to 1 in. with lengths up to 18 in.

Also known as: 045242098798, 48-20-8910

Features & Benefits

  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the chuck
  • Faster drilling: reinforced flute geometry increases bit stability
  • Longer life: Carbide tips extend performance in masonry applications
  • Comprehensive offering with diameters from 1/8 in. to 1 in. with lengths up to 18 in.

Specifications

No Specifications Available