Toggle Switch, General Purpose, ON-NONE-ON, 15A/0.5HP @ 125VAC, 10A/0.75HP @ 250VAc, 1PDT, Screw Terminal

Item #: 790688

Cat #: 7504K4

UPC: 786685676159

to view pricing and more.
Documents & Guides
Toggle Switch, General Purpose, 0.469 Inch Bushing, Circuit Position: ON-NONE-ON, 0.563 Inch Lever, 15 Amp @ 125 Volt AC, 10 Amp @ 250 Volt AC, 0.5 Horse Power @ 125 Volt AC, 0.75 Horse Power @ at 250 Volt AC, Screw Terminal, Single-Pole, Double-Throw

Overview

Toggle Switch, General Purpose, 0.469 Inch Bushing, Circuit Position: ON-NONE-ON, 0.563 Inch Lever, 15 Amp @ 125 Volt AC, 10 Amp @ 250 Volt AC, 0.5 Horse Power @ 125 Volt AC, 0.75 Horse Power @ at 250 Volt AC, Screw Terminal, Single-Pole, Double-Throw

These AC rated toggle switches offer the widest selection of features and the design flexibility to meet a variety of applications.

Also known as: 786685676159, 7504K4

Specifications

Type: Toggle Switch
Poles: 1
Amps: 15
Volts AC: 125
Type: Toggle Switch
Amps: 15
Poles: 1
Volts AC: 125