OSQ LED Area, Type 3 Medium, 112W, 4000K, 120-277V, Bronze

Item #: 790732
Cat #: OSQ-A-NM-3ME-A-40K-UL-BZ
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Area/Flood Luminaire, 112W, 4000K, Type 3 Medium, 120-277V, Aluminum, Bronze, 10 KV Surge Suppression, Wet Location

Overview

LED Area/Flood Luminaire, 112W, 4000K, Type 3 Medium, 120-277V, Aluminum, Bronze, 10 KV Surge Suppression, Wet Location
The OSQ Series blends extreme optical control, advanced thermal management and light quality to bring you the latest advancements in LED technology. And we didn’t stop there — we added a clean, modern housing and versatile mounting options all with an attractive price point. Whether you have a new construction or upgrade application, the OSQ Series is perfect for parking lots, internal roadways and general site lighting
Also known as: OSQ-A-NM-3ME-A-40K-UL-BZ

Specifications

Type: Flood, Luminaire
Wattage: 112
Light Technology: LED
Type: Flood, Luminaire
Light Technology: LED
Wattage: 112

Customer Reviews

No reviews for this product
(0)