RAB LFLED8YW LFLOOD 8W WARM LED

Item #: 790848

Cat #: LFLED8YW

UPC: 019813221281

Sign In or Register to view pricing and more.
Documents & Guides
RAB LFLED8YW LFLOOD 8W WARM LED LANDSCAPE FLOOD LFLED WHITE

Overview

RAB LFLED8YW LFLOOD 8W WARM LED LANDSCAPE FLOOD LFLED WHITE
Also known as: 019813221281, LFLED8YW

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 83
Color: White
Wattage: 8
Color Temperature: 3000 (Warm White)
Color: White
Color Rendering Index (CRI): 83
Wattage: 8