This product has been discontinued.
This product may not be available in all locations.

Modular Metering, 800A, Main Lug Enclosure, 100kA, 208Y/120/240VAC
Item #: 79093
Cat #: TMP3L8R
UPC: 783164194210
to view pricing and more.
Documents & Guides
Modular Metering, 800 Amp, 3-Phase 4 Wire/1-Phase 3 Wire, 208Y/120/240 Volt AC 100kAIC, 2 Stud Sets per Phase and Neutral, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Modular Metering, 800 Amp, 3-Phase 4 Wire/1-Phase 3 Wire, 208Y/120/240 Volt AC 100kAIC, 2 Stud Sets per Phase and Neutral, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783164194210, TMP3L8R
Specifications
| Phase: | 3 |
| Mounting: | Surface |
| Volts AC: | 120/240, 120/208Y |
| Amps: | 800 |
| IP/NEMA Rating: | NEMA 3R |
| Phase: | 3 |
| Volts AC: | 120/240, 120/208Y |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Amps: | 800 |