Breaker, Molded Case, Spectra, 150A, 3P, 600VAC, 18kAIC

Item #: 79096

Cat #: SEDA36AT0150

UPC: 783164211429

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Spectra RMS Electronic Trip, 150 Amp, 3-Pole, 600 Volt AC, 18kAIC

Overview

Breaker, Molded Case, Spectra RMS Electronic Trip, 150 Amp, 3-Pole, 600 Volt AC, 18kAIC
Also known as: 783164211429, SEDA36AT0150

Specifications

Poles: 3
Volts AC: 480
Type: Breaker; Molded Case, Breaker
Amps: 150
Family / Style: Spectra
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 18 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Family / Style: Spectra
Interrupt Rating AC: 18 kA
Volts AC: 480
Amps: 150
Interrupt Rating DC: 18 kA